Order Entry
Switzerland
ContactUsLinkComponent
Magnetic stirrers, MIX series
Magnetic stirrers, MIX series
Supplier:  2MAG
Certificates
undefined
Magnetic stirrers, MIX series
Supplier:  2MAG

Specifications

  • Catalog No:
  • 442-0799
  • 442-0750
  • Model:
  • MIX 1 eco
  • MIX 1
  • Speed range:
  • 120 - 1400 min⁻¹
  • 100 - 2000 min⁻¹
  • Max. stirring capacity H₂O:
  • 1 - 3000 ml
  • 1 - 10000 ml
  • Power input:
  • 10 W
  • 20 W
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 120×120 mm
  • 180×180 mm
  • Weight:
  • 1,8 kg
  • 4,2 kg
  • W×D×H:
  • 120×120×35 mm
  • 180×230×38 mm

Specifications

Frequently Bought Together