Order Entry
Switzerland
ContactUsLinkComponent
Industrial Vacuum Cleaner, C-35L EX (DT) MFS
Industrial Vacuum Cleaner, C-35L EX (DT) MFS
Catalog # TIGV111783B
Supplier:  TIGER-VAC
Industrial Vacuum Cleaner, C-35L EX (DT) MFS
Catalog # TIGV111783B
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    194 m³/h
  • Vacuum pressure:
    2504 mm H2O
  • Description:
    Industrial vaccum cleaner, C-35L EX (DT) MFS
  • Model:
    C-35L EX (DT) MFS
  • W×D×H:
    640×640×1210 mm
  • Recovery:
    Dry recovery tank 35 l
  • Cord length:
    10 m
  • Frequency:
    50/60 Hz
  • Noise level:
    75 dB (A)
  • Power:
    1200 W
  • Voltage:
    220 - 240 V
  • Weight:
    40 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Industrial vacuum cleaner for continuous duty. Designed specifically for housekeeping and general cleaning. It is ideal for general cleaning and for process integration.

  • Static dissipating
  • HEPA/SD accessories - included
  • High filtration efficiency unit
  • Stainless general
  • Dry recovery and detachable tank
  • Brushless motor available
  • By-pass Ametek® long life motor

Longer life brushless motor available. Always with 4×H14 HEPA filters, Manual Filter Shaker (MFS) with static dissipative teflon laminated main cloth filter assembly, Detachable recovery tank (DT) for easy disposal of recovered materials, Material to be recovered within a conductive poly liner recovery bag for easy disposal.

Delivery: Includes 4 HEPA filters. Class H14. Individually factory tested.
Caution: Note: For dry recovery only.