Order Entry
Switzerland
ContactUsLinkComponent
WHEATON® MicroLiter® 76 Vials with Limited Volume Inserts, Clear, Silanized
WHEATON® MicroLiter® 76 Vials with Limited Volume Inserts, Clear, Silanized
Catalog # WHEA76-1000-101-S
Supplier:  DWK Life Sciences
undefined
WHEATON® MicroLiter® 76 Vials with Limited Volume Inserts, Clear, Silanized
Catalog # WHEA76-1000-101-S
Supplier:  DWK Life Sciences

Specifications

  • Cap included:
    No
  • Cap Size:
    9 mm
  • Ø×H:
    12×32 mm
  • Capacity:
    0,35 ml
  • Colour:
    Clear
  • Description:
    Vial with limited volume inserts and without patch, silanized
  • Material:
    Borosilicate glass
  • Pk:
    1

Specifications

About this item

76-Series Vials™ have widest opening for ease of sample addition, sample removal and universal autosampler compatibility. Certified Class 10,000 clean room packed enhances data integrity.

Certifications: Certified Class 10,000.