Overshoes Non woven, PP
HOPEH10020
: Medicom
- Schuhgröße:XL (400×170 mm)
- Farbe:Blau
- VE:1.000
- Gewicht:40 g/m²
These non woven overshoes are made up of PP with Herringbone print sole.
- Its polypropylene material is particularly used on smooth surfaces in dry environments
- Its chevron patterns ensure grip on dry floors
: ISO 9001 manufacturing site.