Order Entry
Switzerland
ContactUsLinkComponent
WHEATON® Filtration Assembly with Stainless Steel Support and Standard Taper 40/35 Joint Connection, 47 mm
WHEATON® Filtration Assembly with Stainless Steel Support and Standard Taper 40/35 Joint Connection, 47 mm
Catalog # WHEA419390
Supplier:  DWK Life Sciences
undefined
WHEATON® Filtration Assembly with Stainless Steel Support and Standard Taper 40/35 Joint Connection, 47 mm
Catalog # WHEA419390
Supplier:  DWK Life Sciences

Specifications

  • Capacity:
    1000 ml
  • Description:
    Vacuum filter, stainless steel, 47 mm
  • Pk:
    1

Specifications

About this item

This filtration assembly are designed for routine filtration of organic solvents, corrosive liquids and the removal of particulates from HPLC solvents.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Ground glass connection eliminates phthalate contamination that can occur from silicone or neoprene stoppers
  • Drip tip on the support bases extends below the hose connection preventing filtrate from entering the vacuum line
  • Recommended for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate

Units have a #2 hose connection for 1/4” (6 mm) I.D. flexible tubing.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 300 ml graduated funnel, anodized aluminium clamp and 1 L filter flask.

Components

Product Information