Dryplexx® softlight Softshell Jacket
Catalog # ENGE78115
Supplier: ENGELHARDT
Specifications
- Clothing Size:L
- Garment fit:Regular
- Closure type:Zip closure
- Garment application:General Purpose
- Gender:For men
- Risk area:Heat,Cold
- Colour:Red/black
- Fabric:100% Polyester
- Sleeve or leg length:Long
- Weight:285 g/m²
- Pk:1
Specifications
About this item
Soft, stretchable, good mobility, wind-repellent and extremely breathable – these are terms that best describe the Softshell clothing.
- Super lightweight and elastic
- Interior fully lined with fleece
- Soft microfleece on the collar
- Continuous zip
- Two side pockets and a breast pocket each with a zip
- Zip fasteners with exchangeable zips
- Adjustable cuffs, high collar, and chin protection
- Machine wash 30 °C
Textiles with the dryplexx® softlight material are also extra lightweight but still very durable so that you always feel comfortable however strenuous the task.
Caution: Do not tumble dry, dry clean, bleach or iron.