Laser Particle Sizer, ANALYSETTE 22 NeXT Nano
FRIT22.9040.00
: FRITSCH
- Measuring principle:Static light scattering (laser diffraction)
- Measuring range:0,01 - 3800 µm
- Description:ANALYSETTE 22 NeXT Nano particle sizer
- Electrical:100 - 240 V/1~, 50 - 60 Hz, 120 W
- W×D×H:666×319×294 mm
- Measurement time:1 min
- Weight:25 kg
- Pk:1
ANALYSETTE 22 NeXT Nano comes with an extra wide measuring range of 0,01 to 3800 μm for maximum precision and sensitivity for smallest particles with an additional detector system.
- Easy operation and cleaning
- Short analysis times
- Consistent reproducibility, reliable comparability
- Solid and low-maintenance with few moving parts
- Only one light source: simple, robust, reliable
- Quick and simultaneous recording of all scattering data
- Highly precise recording of the light intensities by state-of-the-art 16 bit converter technology
- Recording also of very wide scattering angles by intelligent measuring cell design
- Two models available with different measuring ranges
- Continuous logging of the laser output
- Quick, automatic beam adjustment
- Fully automatic analysis
The intelligently revised measurement design makes the ANALYSETTE 22 NeXT especially compact and space saving. The measuring time is for most measurements less than a minute - including a reliably residue-free cleaning. The complete evaluation of the particle size analysis takes place automatically with clearly organised results visible directly on the screen.
It is ideal for especially efficient particle size analysis - in production and quality control as well as in research and development or for controlling manufacturing processes.
: ISO 13320.