- Description:TurboVap® 96 dual automated two-channel well plate solvent evaporation system
- Dimensions:337×365×451 mm (closed); 337×486×451 mm (open including the exhaust outlet at the rear)
- Weight:18,7 kg
- Pk:1
The new TurboVap® 96 Dual is a second-generation well plate evaporation system that continues to build upon the solid foundation of the TurboVap® family of evaporators. This unique new system incorporates the utility of two single evaporators and a dual system all in the same space-saving footprint.
- Intelligent evaporation
- Top and bottom heating
- Independent and dual mode
- Small footprint, Smart door technology
- Clean user interface
- Gas and energy monitoring
- Power supply: 100 to 240 V, 50/60 Hz
- Maximum power consumed: 1000 VA
- Fuses: T10 A, 250 VAC
Designed to evolve with your daily, weekly, or monthly sample throughput the TurboVap® 96 Dual comes ready to support 96 well plates, and can of course be adapted to your workflow to run 24 or 48 positions. The new TurboVap® 96 Dual is designed utilising the benchmark TurboVap technology, while offering unprecedented performance in well plate evaporation.
Gas Heater temperature range: Ambient to 65 °C, ±2 °C accuracy. Plate Heater Temperature Range: Ambient to 80 °C, ±2 °C accuracy
Gas supply requirements: Nitrogen, minimum pressure 3 bar (0,3 MPa, 44 psi), recommended pressure 3 to 6 bar (0,3 to 0,6 MPa, 44 to 87 psi), maximum Pressure 6,5 bar (0,65 MPa, 94 psi), gas flow the maximum flow capability for each manifold is 90 L/min. To reach the required flow the pressure must adhere to the recommended pressure
Humidity: 20 to 90% RH
Interface: 7" Touch screen
Max sound level: 75 dB(A)
Ventilation: Fume hood or equivalent enclosure or connected to a ventilation system via the exhaust outlet. Minimum exhaust capacity m³/min (10,8 m³/min).
Compatible with well plates that conforms to ANSI SLAS 1-2004 (R2012).