Order Entry
Switzerland
ContactUsLinkComponent
J-Lite™ JLA-9.1000 Fixed-Angle Rotor
J-Lite™ JLA-9.1000 Fixed-Angle Rotor
Catalog # BECMC71484
Supplier:  Beckman Coulter
J-Lite™ JLA-9.1000 Fixed-Angle Rotor
Catalog # BECMC71484
Supplier:  Beckman Coulter

Specifications

  • Description:
    Fixed angle rotor
  • Pk:
    1
  • Max. RPM:
    9,000 min⁻¹
  • Max. RCF:
    10,400×g
  • Weight:
    23,9 lbs

Specifications

About this item

Lightweight, high-performance, four-place, aluminum, and fixed-angle rotors are for use in Avanti™ J series.

  • Ideal for general-purpose, large-volume applications such as pelleting of bacteria, subcellular organelles, viruses, and precipitates
  • Space for Four 1000 ml bottles
  • Lid with removable canisters

Material: Anodized aluminum