Precise setting of rotation speed and heating bath temperature on the digital touch display or for quick access during an active process directly via the knobs on the operating panel.
- Central operating panel with 5" touch display
- Clear display of all values (Basic and Advanced modes)
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- LED ring lights and pictogram to display the activity even from a distance
- USB and Micro SD interfaces
- Optional display of vapour temperature
- Overtemperature protection: Cut-off at 5 °C deviation from the set temperature
Features integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller. Separate knobs for rotation and heating with locking function to prevent accidental readjusting. Subsequent upgrade to Hei-VAP Expert Control possible, including vacuum and chiller control.
Glassware G1
Glassware with diagonal condenser for all standard distillations, the cost-effective variant.
Glassware G3
Vertical condenser for all standard destillations; space saving variant.
Glassware G5
Glassware with dry ice condenser for low boiling solvents.
Glassware G6
Glassware with vertical condenser; centrepiece with valve for reflux distillation.
Glassware G3 XL
Up to 40% higher evaporation performance due to 2200 cm² cooling surface.
Glassware G1B/G3B/G5B/G6B
Glassware with vertical condenser and transparent plastic coating for all standard distillations; the option with the smallest space requirement
- Catalog No:
- HEID573-01315-04
- HEID573-01500-04
- HEID573-01305-04
- HEID573-01310-04
- HEID574-01100-04
- HEID574-01610-04
- HEID574-01500-04
- HEID574-01315-04
- HEID574-01310-04
- HEID573-01600-04
- HEID573-01510-04
- HEID573-01300-04
- HEID573-01110-04
- HEID574-01600-04
- HEID574-01510-04
- HEID574-01305-04
- HEID574-01110-04
- HEID573-01100-04
- HEID574-01300-04
- HEID573-01610-04
- Model:
- Hei-VAP Expert (XL)
- Hei-VAP Expert
- Hei-VAP Expert (XL)
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert (XL)
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert (XL)
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Hei-VAP Expert
- Rotation speed:
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- Evaporating rate:
- Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h
- Cooling surface:
- 2200 cm²
- 1400 cm²
- 2200 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 2200 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 2200 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- Bath capacity:
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- W×D×H:
- 739×477×920 mm
- 739×477×845 mm
- 739×477×920 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×920 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×920 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- Weight:
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- Timer:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Temperature range:
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- Stroke:
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- Protection class:
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42; Control-Box IP 42; Connection cable heating bath IP 67; I (IEC 61140)
- Power:
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- Noise level:
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- Motor:
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Heating power:
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- Electrical:
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 30 V (50/60 Hz)
- 230 V (50/60 Hz)
- 30 V (50/60 Hz)
- 230 V (50/60 Hz)
- Display:
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- 5" LCD colour display
- Bath Ø:
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Accuracy:
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C