Order Entry
Switzerland
ContactUsLinkComponent
Separating funnels, Conical
Separating funnels, Conical
Catalog # NEUB0457-1002910
Separating funnels, Conical
Catalog # NEUB0457-1002910

Specifications

  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Division:
    1,5 ml in 0,1 ml
  • Pk:
    1

Specifications

About this item

Separating funnels, conical, made of borosilicate glass 3.3.

  • Clear gass type
  • Similar to standard; with piston pitch
  • Approach: 10×48 mm
  • 100 ml conical (ASTM)
Certifications: ISO 17993:2002; DIN 38407-18