Specifications
- Catalog No:
- HEID575-02315-00
- HEID575-02310-04
- HEID576-02100-04
- HEID576-02600-04
- HEID576-27305-00
- HEID575-02600-04
- HEID575-02500-04
- HEID575-02315-04
- HEID576-26305-00
- HEID576-02510-04
- HEID576-27305-04
- HEID576-02300-04
- HEID576-02110-04
- HEID576-02610-04
- HEID575-02110-04
- HEID575-02610-04
- HEID575-02510-04
- HEID576-02305-04
- HEID576-26305-04
- HEID576-02310-04
- HEID575-02100-04
- HEID576-02500-04
- HEID576-02315-04
- HEID575-02300-04
- HEID575-02305-04
- Model:
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control (XL)
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control (XL)
- Hei-VAP Ultimate Control
- Hei-VAP Ultimate Control
- Rotation speed:
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- 10 - 280 min⁻¹
- Evaporating rate:
- Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h - Toluene 8,5 L/h
Acetone 5,8 L/h
Ethanol 3,5 L/h
Water 1,2 L/h
- Cooling surface:
- 2200 cm²
- 1400 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 1400 cm²
- 1400 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 1400 cm²
- 1400 cm²
- 1400 cm²
- 2200 cm²
- 2200 cm²
- 2200 cm²
- 1400 cm²
- 2200 cm²
- 2200 cm²
- 1400 cm²
- 2200 cm²
- Bath capacity:
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- 6 L
- W×D×H:
- 739×477×920 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×920 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×920 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×845 mm
- 739×477×920 mm
- 739×477×845 mm
- 739×477×920 mm
- Weight:
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- 15 kg (without glassware)
- Timer:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Temperature range:
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- 20...100 °C H₂O; 20...210 °C oil
- Stroke:
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- 155 mm
- Protection class:
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP20; Control panel IP42 Control-Box IP42 Connection cable heating bath IP67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Device IP 20; Control panel IP 42 Control-Box IP 42 Connection cable heating bath IP 67; I (IEC 61140)
- Power:
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- 1400 W max.
- Noise level:
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- <85 dB(A) (in accordance with IEC 61010)
- Motor:
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Brushless direct current motor with electronic speed control
- Heating power:
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- Electrical:
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- 230 V (50/60 Hz)
- Display:
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- 7" LCD colour display
- Bath Ø:
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Inner: 253 mm; Outer: 291 mm
- Accuracy:
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
- ±1 °C
Specifications
Frequently Bought Together