Custom Semivolatile Mixture
EHERQ60014538
:
- Pk:1
- Description:Custom semivolatile mixture 14538 10 ug/ml in acetonitrile
- UN No.:1648
- GHS signal:Danger
- Melting point:−45,72 °C
- Colour:Colourless
- Flash point:2 °C
- Odour/scent:Aromatic
- Boiling point:81,61 °C
- Appearance:Liquid
: Laboratory use only.