Order Entry
Switzerland
ContactUsLinkComponent
 
Sterican® Mix Blunt Fill Needles
  BRAU4038088B
 :  B. Braun
Sterican® Mix Blunt Fill Needles
  BRAU4038088B
 :  B. Braun

 

  • Colour code:
    Pink
  • Ext.Ø:
    1,20 mm
  • Gauge:
    18
  • Description:
    Sterican® blunt fill 1½" needles, sterile, made in china, with Max.shelf life 60 months
  • Length:
    40 mm
  • Seq:
    01
  • Pk:
    100

 

 

Ideal for drug admixture.

  • 40° and 90° blunt fill needles offer clinicians flexibility
  • Blunt and semi blunt needles minimises the risk of needlestick injuries
  • Thin walled cannula allows for faste medication draw up

Pink coloured hub and protective cap for blunt fill needles.

Red coloured hub and protective cap for semi blunt needles.