Order Entry
Switzerland
ContactUsLinkComponent
 
Automatic transmittance colorimeters, PFXi 195 series, Lovibond®
 
undefined
Automatic transmittance colorimeters, PFXi 195 series, Lovibond®

 

  • Catalog No:
  • 633-0217
  • 633-0216
  • 633-0215
  • 633-0214
  • 633-0221
  • 633-0220
  • 633-0219
  • 633-0213
  • Model:
  • PFX195
  • PFX195
  • PFX195
  • PFX195
  • PFX195
  • PFX195
  • PFX195
  • PFX195
  • Light source:
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • Illuminants:
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • CIE A, B, C, D65
  • Optical design:
  • 9 interference filters
  • 9 interference filters
  • 9 interference filters
  • 9 interference filters
  • 9 interference filters
  • 9 interference filters
  • 9 interference filters
  • 9 interference filters
  • Range:
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • Spectral bandwidth:
  • 20 nm
  • 20 nm
  • 20 nm
  • 20 nm
  • 20 nm
  • 20 nm
  • 20 nm
  • 20 nm
  • Reproducibility:
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Chromaticity (x y) ±0,0004
  • Measurement time:
  • Less than 20 s
  • Less than 20 s
  • Less than 20 s
  • Less than 20 s
  • Less than 20 s
  • Less than 20 s
  • Less than 20 s
  • Less than 20 s
  • Path length:
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • 0,1 - 50 mm
  • Display:
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • LCD, 240×128, backlit graphic display (white on blue)
  • Keyboard:
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • 23 key tactile membrane keypad
  • Data storage:
  • 100000+
  • 100000+
  • 100000+
  • 100000+
  • 100000+
  • 100000+
  • 100000+
  • 100000+
  • Calibration:
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Baseline: Single-key press, fully automated
  • Interfaces:
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • Power requirements:
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • W×D×H:
  • 435×195×170 mm
  • 435×195×170 mm
  • 435×195×170 mm
  • 435×195×170 mm
  • 435×195×170 mm
  • 435×195×170 mm
  • 435×195×170 mm
  • 435×195×170 mm
  • Weight:
  • 6,8 kg
  • 6,8 kg
  • 6,8 kg
  • 6,8 kg
  • 6,8 kg
  • 6,8 kg
  • 6,8 kg
  • 6,8 kg

 

Optical glass cells

 

Frequently Bought Together