Order Entry
Switzerland
ContactUsLinkComponent
 
Cleanroom Pedestal Waste Bag Holders
  TEKMHWBH-OFNLCR
 :  TEKNOMEK
Cleanroom Pedestal Waste Bag Holders
  TEKMHWBH-OFNLCR
 :  TEKNOMEK

 

  • Description:
    Cleanroom pedestal waste bag holders, Enclosed diameter base: 350 mm
  • W×D×H:
    490×400×800 mm
  • Pk:
    1

 

 

Our cleanroom pedestal waste bag holders are manufactured from 304L-grade stainless steel. A plastic part free design and food grade edge trims ensure our products are easy to clean, supporting rigorous hygiene standards. A tough stainless steel clamping band securely holds the bag in place, reducing the risk of tearing or spilling waste.

  • Open or enclosed version available
  • Non-shedding clean room grade
  • Strong and sturdy design
  • Supplied ready to use
  • Foot operated lids available for easy operation
  • Etching option available
  • Ring Hר: 75×350 mm

Available without a lid or with foot operated lids, to aid with hands-free use, are available.

Open or enclosed versions that offer even more use ability are available whilst ensuring hygiene standards are maintained.