Order Entry
Switzerland
ContactUsLinkComponent
Hand Operated Pallet Truck
Hand Operated Pallet Truck
Catalog # TEKMSHTT-PKSS68X10
Supplier:  TEKNOMEK
Hand Operated Pallet Truck
Catalog # TEKMSHTT-PKSS68X10
Supplier:  TEKNOMEK

Specifications

  • Description:
    Stainless steel and operated pallet trucks
  • Pk:
    1

Specifications

About this item

Hand operated pallet truck come manufactured in either fully welded 304-grade stainless steel or galvanised mild steel.

  • Yellow high visibility paint available
  • Tough and robust design

Boasting a solid, robust construction with a lift height and a maximum payload of 2500 kg. A yellow painted version is also available to ensure increased visibility whilst handling heavy or awkward loads.

Dimensions:
Width: 540 mm
Fork length: 1000 mm
Lift height: 85 to 200 mm