Order Entry
Switzerland
Orders LinkContactUsLinkComponent
SafeCode Tubes

SafeCode Tubes

Supplier:   EPPENDORF
SafeCode Tubes
Supplier:  EPPENDORF
Certificates

3 Options Available Below

Product Details & Documents

A clean and stable label on the side or on the top of the vessel can make scientific life so much easier. Eppendorf tubes are available with SafeCode - a well-designed 2D barcoding system.

  • 2-level coding for safe sample identification
  • ECC 200 error correction function enables safe code reading with up to 25% damaged codes
  • Temperature range: −86 to +121 °C
  • Manufactured from high-quality polypropylene for highest sample purity
  • Off-the-shelf availability for comfortable handling

Take advantage of the pre-labeled and durable 2-level coding of the SafeCode system (datamatrix code and clear coding) to enable safe sample identification. The tube range covers different volumes from 1,5 to 5,0 ml for a broad range of applications at the bench. This set of vessels expands your safe sample identification solution from the existing SafeCode CryoStorage Vials at −80 °C storage towards daily work at the bench.

Specifications for Product Family

Specifications

  • Catalog No:
  • EPPE0030113.403
  • EPPE0030113.446
  • EPPE0030113.462
  • Temperature range:
  • −86...+121 °C
  • −86...+121 °C
  • −86...+121 °C
  • Volume:
  • 1,5 ml
  • 2,0 ml
  • 5,0 ml

Specifications

Product Family Options

Product Information

  • Capacity
    Colour
    Material
    Packed
    Availability
    Price
  • 1,5 ml
    Colourless
    PP
    500 tubes
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 132.00
    SFr. 132.00
    1 * 500 ST
       SFr. 132.00

    Specifications:
    More
    Specifications
    Cat. No.
    EPPE0030113.403
    Temperature range
    −86...+121 °C
    Volume
    1,5 ml
  • 2,0 ml
    Colourless
    PP
    500 tubes
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 143.00
    SFr. 143.00
    1 * 500 ST
       SFr. 143.00

    Specifications:
    More
    Specifications
    Cat. No.
    EPPE0030113.446
    Temperature range
    −86...+121 °C
    Volume
    2,0 ml
  • 5,0 ml
    Colourless
    PP
    200 tubes
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 98.00
    SFr. 98.00
    1 * 200 ST
       SFr. 98.00

    Specifications:
    More
    Specifications
    Cat. No.
    EPPE0030113.462
    Temperature range
    −86...+121 °C
    Volume
    5,0 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.