Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pressure Transducers

Pressure Transducers

Pressure Transducers
Certificates

5 Options Available Below

Product Details & Documents
Specifications for Product Family

Specifications

  • Catalog No:
  • SPECACPM-05TC-C1S
  • SPECACPM-10TC-01S
  • SPECACPM-10TC-C1S
  • SPECACPM-10TC-01N
  • SPECACPM-10TC-C1N
  • Accuracy:
  • ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • ±2% from 0 - 6 psi, ±3% from 6 - 30 psi

Specifications

Product Family Options

Product Information

  • Range
    Availability
    Price
  • SPECACPM-05TC-C1S
    Pressure transducer, ¹/₂×¹/₂" TC, polysulfone, sterile, calibrated
    Pressure transducer, ¹/₂×¹/₂" TC, polysulfone, sterile, calibrated
    −10 - +75 psi
    Log in for availability
    Log in for availability
    1 * 25 ST
    1 * 25 ST

    Specifications:
    More
    Specifications
    Cat. No.
    SPECACPM-05TC-C1S
    Accuracy
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • SPECACPM-10TC-01S
    Pressure Transducer, 1×1" TC, polysulfone, sterile
    Pressure Transducer, 1×1" TC, polysulfone, sterile
    −10 - +75 psi
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    SPECACPM-10TC-01S
    Accuracy
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • SPECACPM-10TC-C1S
    Pressure Transducer, 1×1" TC, polysulfone, sterile, calibrated
    Pressure Transducer, 1×1" TC, polysulfone, sterile, calibrated
    −10 - +75 psi
    Log in for availability
    Log in for availability
    1 * 25 ST
    1 * 25 ST

    Specifications:
    More
    Specifications
    Cat. No.
    SPECACPM-10TC-C1S
    Accuracy
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • SPECACPM-10TC-01N
    Pressure transducer, 1×1" TC, polysulfone, non sterile
    Pressure transducer, 1×1" TC, polysulfone, non sterile
    −10 - +75 psi
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    SPECACPM-10TC-01N
    Accuracy
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
  • SPECACPM-10TC-C1N
    Pressure Transducer, 1×1" TC, polysulfone, non sterile, calibrated
    Pressure Transducer, 1×1" TC, polysulfone, non sterile, calibrated
    −10 - +75 psi
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    SPECACPM-10TC-C1N
    Accuracy
    ±2% from 0 - 6 psi, ±3% from 6 - 30 psi
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.