VWR® Hitachi U-5100 UV/VIS Spectrophotometer
Supplier: VWR Collection
Certificates
About this item
The U-5100 can be used in quantitative analytical applications that include biotechnology or quality control laboratories.
- Ratio-beam optics and aberration-corrected, concave diffraction grating
- Highly stable photometric values with low noise levels
- Automatic six-cell turret supplied as standard: Helps reduce measurement times
Suitable for quantitative computations, wavelength scan, time scan, multi-wavelength measurements and ratio calculation measurement (DNA measurement).
Specifications
- Catalog No:
- 634-0881
- 634-0757
- Display:
- LCD (120×90 mm)
- Optical design:
- Ratio beam monochromator
- Absorbance range:
- −3 - +3 A
- Absorbance accuracy:
- ±0,01 A (200 – 950 nm)
- Noise:
- 0,0002 A
- Photometric range:
- 0 - 300% T; 0,000 - 9999 conc.
- Detector:
- Silicon photo diodes
- Light source:
- Pulsed xenon
- Scanning speed:
- 40, 100, 200, 400, 800, 1200, 2400 nm per min
- Spectral bandwidth:
- 5 nm
- Stray light:
- 0,07% or less (220 nm NaI, 340 nm NaNO₂)
- W×D×H:
- 356×426×235 mm
- Weight:
- 13 kg
Specifications
Frequently Bought Together