- Range:–30...+70 °C; 0 - 100% RH
- Resolution:0,1 °C / 0,1 RH
- Data memory - No. of readings:60000 values
- Interface:USB
- Protection class:IP 65
- Description:Multi-use data logger, temperature/relative humidity, +2...+8 °C alarm configuration
- Seq:04
- Environmentally Preferable:
- Batteries:CR2450 (replaceable by customer)
- Sensor:Ambient light sensor
- Weight:54 g
- W×D×H:100×53×12 mm
- Accuracy:±0,3 °C (at –20...+ 40 °C, other 0,5 °C)
- Pk:1
Pre-programmed. Intuitive multi-use temperature and humidity logger for reliable low-cost cold chain monitoring. For temperature and humidity recording with internal or external temperature and humidity sensor, multifunction display and automatic PDF report generation.
- Product-related temperature monitoring along the entire cold chain, in warehouses or fridges
- Cost-effective and reliable
- Smart design, intuitive operation
- Waterproof and food compatible
- Free available software for individual logger configuration
- Detailed PDF report including graph and table
- Multifunction display with battery indicator
tempmate.®-M2 loggers are specially designed for temperature and/or humidity monitoring in pharmaceutical cold chain logistics. As preprogrammed device tempmate.®-M2 can be instantly used to control your temperature sensitive consignment. The PDF report created contains detailed information such as data curve, every single measurement as a table and statistical information. With the optional free available tempbase.®2 software, you can ensure individual logger configuration and detailed data analysis or data management is also possible. Moreover, the device does not require labeling per IATA's dangerous goods regulations.