Order Entry
Switzerland
Orders LinkContactUsLinkComponent
tempmate.®-S2 Single Use Temperature Data Logger

tempmate.®-S2 Single Use Temperature Data Logger

Single-use data logger, temperature, no alarm limits set, –30...70 °C, ±0,3 °C (–20...+40 °C) ±0,5 °C (others), 0,1 °C, 93×47×8 mm
Catalog # 620-2831
Supplier:   tempmate
tempmate.®-S2 Single Use Temperature Data Logger
Catalog # 620-2831
Supplier:  tempmate
tempmate.®-S2 Single Use Temperature Data Logger
tempmate.®-S2 Single Use Temperature Data Logger

Single-use data logger, temperature, no alarm limits set, –30...70 °C, ±0,3 °C (–20...+40 °C) ±0,5 °C (others), 0,1 °C, 93×47×8 mm

Price
SFr. 752.00
Log in for availability
1 * 20 ST
Product Details & Documents

Outstanding single-use temperature and humidity logger for reliable cold chain monitoring. Integrated USB port and PDF and CSV generating software on-board.

  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food grade packing
  • No additional hardware or software required
  • Detailed PDF and CSV report including graph and table
  • Intelligent LEDs for status monitoring
  • Extended shelf-life of two years

tempmate.®-S2 loggers are specially designed for temperature and/or humidity monitoring in any cold chain logistics. As a pre-programmed device tempmate.®-S2 can be instantly used to monitor your temperature sensitive consignment. The automatically created PDF and CSV report, containing detailed information such as data curve, every single measurement as a table and statistical information. The optional tempbase.®2 software for data management and reprogramming can be downloaded for free. Moreover, the device does not require labeling per IATA's dangerous goods regulations.

Certifications: EN 12830, CE, RoHS.

Specifications
  • Range:
    –30...70 °C
  • Resolution:
    0,1 °C
  • Description:
    Single-use data logger, temperature, no alarm limits set
  • Seq:
    01
  • W×D×H:
    93×47×8 mm
  • Accuracy:
    ±0,3 °C (–20...+40 °C) ±0,5 °C (others)
  • Cat. No.:
    620-2831
  • Protection class:
    IP 65
  • Data memory - No. of readings:
    32000 values (T)
  • Model:
    Single-use data logger, temperature
  • Shelf life:
    2 years
  • Batteries:
    CR2450 lithium metal button cell battery
  • Interface:
    USB
  • Weight:
    30 g
  • Sensor:
    Ambient light sensor
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.