Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cimarec+™ Hotplate

Cimarec+™ Hotplate

Hotplate, Max. 300 °C
Catalog # BARNHP88857108
Cimarec+™ Hotplate
Catalog # BARNHP88857108
Cimarec+™ Hotplate

Hotplate, Max. 300 °C

Price
SFr. 505.00
Log in for availability
1 * 1 ST
Product Details & Documents

The Thermo Scientific Cimarec+™ series digital hotplates are designed to provide exceptional safety, and temperature performance for routine protocols

All units offer digital displays of temperature. Temperature is adjustable in 1° increments. The HOT TOP warning system is a standard feature, and is designed to protect users from accidental burns. The HOT TOP feature provides a prominent display when heating surface is above 50 °C, even when unit is shut off (as long as the unit remains plugged in). The Cimarec+™ series also features automatic over-temperature protection, and a raised display designed to protect electronics from spills.

Certifications: cCSAus.

Ordering information: Optional temperature probes and splash guard protection shields are available separately. Units include a three-year warranty, with no-hassle replacement and no servicing.

Specifications
  • Temp.:
    Max. 300 °C
  • Description:
    Hotplate
  • Top plate dimensions:
    177,4×177,4 mm
  • Cat. No.:
    BARNHP88857108
  • Top plate material:
    Aluminum
  • Electrical:
    230 V, 50/60 Hz