Order Entry
Switzerland
ContactUsLinkComponent
TrayCell® Spectrophotometer Cuvettes
TrayCell® Spectrophotometer Cuvettes
Catalog # HELL105810-A3-V1-4
Supplier:  HELLMA
New Product
TrayCell® Spectrophotometer Cuvettes
Catalog # HELL105810-A3-V1-4
Supplier:  HELLMA
New Product

Specifications

  • Path length:
    0,2 mm (factor 50), 1,0 mm (factor 10); (±0,02 mm) mm
  • Volume:
    0,7 - 4 µl
  • Window material:
    Quartz (Suprasil®)
  • Height:
    53,0; 59,5; 64,5 mm
  • Centre height:
    8,5; 15; 20 mm
  • Pk:
    1

Specifications

About this item

The TrayCell is a fiber-optic ultra-micro measuring cell designed for the UV/Vis analysis of DNA/RNA and proteins. The
dimensions of the TrayCell are equivalent to a standard cuvette in order to work in most spectrophotometers.

  • Suitable for almost any current spectrophotometers
  • Ideally suited for very small
  • During measurements, the TrayCell shows excellent reproducibility

Trouble-free measurement of the sample at different optical path lengths simply by exchanging the cap (caps with dilution factors: 5, 10, 50 and 100).

Fast and simple cleaning of the optics before measuring the next sample - the TrayCell remains in the cell holder. Samples can be reused after the measurement simply by pipetting them off.

Delivery: TrayCell, two caps with an optical path length of 0,2 and 1,0 mm, two adapters for a center height of 15 and 20 mm, screwdriver for center height adapter, premium storage box.