Order Entry
Switzerland
ContactUsLinkComponent
Sodium octanoate ≥99.0% (by titrimetric analysis)
Irritant
Sodium octanoate ≥99.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Sodium octanoate ≥99.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow powder to crystal
  • Purity (Nonaqueous Titration):
    min. 99.0 % (calcd.on dried substance)
  • Solubility in Water:
    very faint turbidity
  • Drying loss:
    max. 3.0 %

Specification Test Results

Related Information

Frequently Bought Together