Sample Bag, A5/C5, COEX
Sample bags, Black, Plastic, 165×245, 70 µm
Catalog # DAKL9057
Supplier: DAKLAPACK
Jump to:
Product Details & Documents
Coex bag A5/C5 165×245 with a 50 mm flap is ideal for protecting various products such as clothing, small equipment and miscellaneous items during the shipment.
- Super strong, 70 micron thick, extra thick quality
- Equipped with a permanent closing strip
- The coex bag is made of opaque light gray plastic with a black inside
- The coex bag can also be used as a shipping envelope, shipping by letterbox post is possible (note the maximum thickness)
Specifications
- Colour:Black
- Description:Sample bags
- L×W:165×245
- Material:Plastic
- Thickness:70 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



