Order Entry
Switzerland
ContactUsLinkComponent
Ethanol denatured, EMSURE® for analysis (denatured with 1% MEK), Supelco®
Flammable
Irritant
Ethanol denatured, EMSURE® for analysis (denatured with 1% MEK), Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Irritant
Ethanol denatured, EMSURE® for analysis (denatured with 1% MEK), Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Purity (GC):
    ≥ 99.5 %
  • Identity (IR):
    conforms
  • Free acid (as acetic acid):
    ≤ 0.001 %
  • Ethylmethylketone (GC):
    0.8 - 1.3 %
  • Readily carbonizable substances:
    conforms
  • Evaporation residue:
    ≤ 0.001 %
  • Water:
    ≤ 0.1 %
  • Al (Aluminium):
    ≤ 0.00005 %
  • B (Boron):
    ≤ 0.00005 %
  • Ba (Barium):
    ≤ 0.00001 %
  • Ca (Calcium):
    ≤ 0.00005 %
  • Cd (Cadmium):
    ≤ 0.000005 %
  • Co (Cobalt):
    ≤ 0.000002 %
  • Cr (Chromium):
    ≤ 0.000002 %
  • Cu (Copper):
    ≤ 0.000002 %
  • Fe (Iron):
    ≤ 0.00001 %
  • K (Potassium):
    ≤ 0.0001 %
  • Mg (Magnesium):
    ≤ 0.00001 %
  • Mn (Manganese):
    ≤ 0.000002 %
  • Ni (Nickel):
    ≤ 0.000002 %
  • Pb (Lead):
    ≤ 0.00001 %
  • Sn (Tin):
    ≤ 0.00001 %
  • Zn (Zinc):
    ≤ 0.00001 %

Specification Test Results

Frequently Bought Together