Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Vascular Scissors with Ring Handle

Vascular Scissors with Ring Handle

Angled, 25°, 180 mm, 8 mm
Catalog # BRAUBC515R
Supplier:   B. Braun
Vascular Scissors with Ring Handle
Catalog # BRAUBC515R
Supplier:  B. Braun
Vascular Scissors with Ring Handle

Angled, 25°, 180 mm, 8 mm

Price
SFr. 1’200.00
Log in for availability
1 * 1 ST
Product Details & Documents

Reusable non sterile vascular scissors with ring handle.

  • Blades/jaw: Ultra delicate blade
  • Tip profile: Sharp

Application: Vascular surgery urology Maxillo-facial surgery general/visceral surgery ear-nose-throat surgery cardiac/thoracic surgery

Specifications
  • Type:
    Angled, 25°
  • Length:
    180 mm
  • Blade length:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.