FlashPure Select Silica Cartridges
Anbieter: BUCHI
Zertifikate
Über diesen Artikel
FlashPure Select cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.
- Spherical silica particles with 25 µm average particle size
- Pore size: 50 Å
- Max. pressure: 21 bar
- Max. loading capacity: 20%
FlashPure Select normal phase cartridges with spherical silica particles (25 µm, no end-capping) for improved resolution in complex separations. Increased sample throughput due to high loading capacity.
Caution: These columns cannot be opened or repacked.
Technische Daten
- Catalog No:
- 11075712.
- 11075713.
- 11075710.
- 11075711.
- 11075716.
- 11075717.
- 11075714.
- 11075715.
- Phase name:
- FlashPure Select silica
- FlashPure Select silica
- FlashPure Select silica
- FlashPure Select silica
- FlashPure Select silica
- FlashPure Select silica
- FlashPure Select silica
- FlashPure Select silica
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 21 bar
- 21 bar
- 21 bar
- 21 bar
- 10 bar
- 10 bar
- 14 bar
- 14 bar
- Surface area:
- 600 - 800 m²/g
- 600 - 800 m²/g
- 600 - 800 m²/g
- 600 - 800 m²/g
- 600 - 800 m²/g
- 600 - 800 m²/g
- 600 - 800 m²/g
- 600 - 800 m²/g
- Polarity:
- High-polarity stationary phase
- High-polarity stationary phase
- High-polarity stationary phase
- High-polarity stationary phase
- High-polarity stationary phase
- High-polarity stationary phase
- High-polarity stationary phase
- High-polarity stationary phase
Technische Daten
Frequently Bought Together