Paraffin embedding centres, modular, MPS/P2
About this item
The MPS/P2 features ease of operation with ergonomic hand rest, spacious work surfaces, large container capacity and reliability. The extendable modular 3-component system with separate temperature control elements consists of a dispensing element MPS/P, a preheating unit MPS/W and a separate cooling plate MPS/C. The paraffin dispensing unit includes a 5,5 litre paraffin container. All three modules operate at the same working height and can be arranged according to laboratory requirements.
- LED-illuminated working area
- Adjustable forceps holders
- Electrically heated forceps
- Only 340 W energy consumption
- Timer
8 Options Available Below
Product Details & Documents
The MPS/P2 features ease of operation with ergonomic hand rest, spacious work surfaces, large container capacity and reliability. The extendable modular 3-component system with separate temperature control elements consists of a dispensing element MPS/P, a preheating unit MPS/W and a separate cooling plate MPS/C. The paraffin dispensing unit includes a 5,5 litre paraffin container. All three modules operate at the same working height and can be arranged according to laboratory requirements.
- LED-illuminated working area
- Adjustable forceps holders
- Electrically heated forceps
- Only 340 W energy consumption
- Timer
Documents
Product Family Options
Product Information
- W×D×HWeightAvailabilityPrice
- 631-0583Paraffin embedding centre, MPS/P2, 230 V, 50 - 60 HzParaffin embedding centre, MPS/P2, 230 V, 50 - 60 Hz450×575×295 mm23 kgLog in for availability1 * 1 ST
- 631-0585Paraffin embedding centre, MPS/P2, 115 V, 50 - 60 HzParaffin embedding centre, MPS/P2, 115 V, 50 - 60 Hz450×575×295 mm23 kgLog in for availability1 * 1 STSFr. 11’830.00
- 631-0574Paraffin dispensing module, MPS/P, 230 V, 50 - 60 HzParaffin dispensing module, MPS/P, 230 V, 50 - 60 Hz450×575×295 mm23 kgLog in for availability1 * 1 STSFr. 5’870.00
- SLEE10175000Cooling plate, MPS/C, 230 V, 50 - 60 HzCooling plate, MPS/C, 230 V, 50 - 60 Hz400×575×295 mm24 kgLog in for availability1 * 1 STSFr. 3’710.00
- 631-0579Cooling plate, MPS/C, 115 V, 50 - 60 HzCooling plate, MPS/C, 115 V, 50 - 60 Hz400×575×295 mm24 kgLog in for availability1 * 1 STSFr. 3’900.00
- SLEE10180000Preheating unit, MPS/W, 230 V, 50 - 60 HzPreheating unit, MPS/W, 230 V, 50 - 60 Hz300×575×295 mm13 kgLog in for availability1 * 1 STSFr. 2’710.00
- 631-0576Paraffin dispensing module, MPS/P, 115 V, 60 HzParaffin dispensing module, MPS/P, 115 V, 60 Hz450×575×295 mm23 kgLog in for availability1 * 1 STSFr. 5’870.00
- 631-0582Preheating unit, MPS/W, 115 V, 60 HzPreheating unit, MPS/W, 115 V, 60 Hz300×575×295 mm13 kgLog in for availability1 * 1 STSFr. 2’710.00
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 7×7×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 30×24×7 mmBase moulds, stainless steel, 30×24×7 mmSLEE30030051Log in for availability1 * 12 SET - SFr. 61.80
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 15×15×7 mmBase moulds, stainless steel, 15×15×7 mmSLEE30030052Log in for availability1 * 12 SET - SFr. 61.80
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 24×24×7 mmBase moulds, stainless steel, 24×24×7 mmSLEE30030053Log in for availability1 * 12 SET - SFr. 61.80
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 37×24×7 mmBase moulds, stainless steel, 37×24×7 mmSLEE30030054Log in for availability1 * 12 SET - SFr. 61.80
Product Information
- Catalog #AvailabilityPrice
- Heated forceps, angled, 0,5 mm
Product Information
- Catalog #AvailabilityPrice
- Power supply plug with circular plug connection for electrically heated forcepsPower supply plug with circular plug connection for electrically heated forcepsSLEE10196027Log in for availability1 * 1 ST
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



