Order Entry
Switzerland
ContactUsLinkComponent
Enclosed General Purpose Trolley
Enclosed General Purpose Trolley
Catalog # HUPF0112054
Supplier:  HUPFER METALLWERKE
Enclosed General Purpose Trolley
Catalog # HUPF0112054
Supplier:  HUPFER METALLWERKE

Specifications

  • Capacity:
    80 kg
  • Description:
    Serving trolley in closed version with deep-drawn shelves, 1000×600 mm shelf dimension
  • W×D×H:
    1100×700×950 mm
  • Pk:
    1
  • Weight:
    38,89 kg

Specifications

About this item

Trolley in robust, self-supporting and hygienic design, made of high-quality stainless steel. Ø 25 mm round tube frame with two welded, 1000 ×600 mm deep-drawn shelves with 10 mm high profile edge, lined with sound insulation on the underside, hygienically folded by 35 mm and rebated inwards, designed for easy cleaning. Push bars integrated on both sides into tube frame ensure good manoeuvrability. Trolley with stainless steel panels on three sides and double-wing doors with grip opening and magnetic catch. Four polypropylene disc bumpers serve as bumpers and protect trolley on all sides as well as building-side walls from being damaged. Trolley runs on four swivel casters of which two with total locks, Ø 125 mm, chrome-galvanised housing, plastic caster wheel with roller bearing, failsafe running tread identical to pneumatic casters, with pin fastening.

  • With wing doors
  • Payload: 80 kg
  • Shelf clearance: 591 mm
  • Stainless steel

The Hupfer serving trolley GSW 10×6/2 is a welded model delivered ready for use, and provides full stainless steel panelling, including doors. The smooth and cavity-free raised edges makes this model easy to clean, and prevents dirt from accumulating in the corners. The air-free and puncture-proof tyres ensure running noises are kept to a minimum, and make it especially suitable for uneven flooring.