Order Entry
Switzerland
ContactUsLinkComponent
CORIO® CD Closed stainless steel bath tanks
CORIO® CD Closed stainless steel bath tanks
Catalog # JULA9461701
Supplier:  JULABO GmbH
CORIO® CD Closed stainless steel bath tanks
Catalog # JULA9461701
Supplier:  JULABO GmbH

Specifications

  • Temperature Range:
    −20…+150 °C
  • Weight:
    26,0 kg
  • Capacity:
    3,0…4,0 L
  • W×D×H:
    230×390×650 mm
  • Bath W×D×H:
    130×150×150 mm
  • Pk:
    1

Specifications

About this item

Open bath circulator with high quality bath tanks made of transparent plastic or stainless steel.

  • Insulated stainless steel tanks
  • Integrated handles in the rim
  • Suitable for use with CORIO C/CD heating immersion circulators

The basic refrigeration baths can be combined with JULABO circulators of the CORIO product series. In combination with these circulators, they are intended for the temperature control of liquid media (bath fluids).

Caution: Danger of burns and property damage if unsuitable bath fluid is used.