Order Entry
Switzerland
ContactUsLinkComponent
 
Cuvettes for Spectrophotometers
  634-9121
 :  HELLMA
undefined
Cuvettes for Spectrophotometers
  634-9121
 :  HELLMA

 

  • Path length:
    5 mm
  • Type:
    Semi-micro
  • Volume:
    700 µl
  • Window material:
    Quartz (Suprasil®)
  • Height:
    45 mm
  • Pk:
    1
  • Base thickness:
    3,2 mm

 

 

Quartz (Suprasil®) cuvette for spectroscopy applications.

Suitable for high precision analytical techniques.