Order Entry
Switzerland
ContactUsLinkComponent
 
BRUTE® Vented Wheelie Bin, 167 L Container without Lid
Catalog # 129-3981
undefined
BRUTE® Vented Wheelie Bin, 167 L Container without Lid
Catalog # 129-3981

Specifications

  • Capacity:
    166,5 L
  • Colour:
    Grey
  • Material:
    Polyethylene
  • W×D×H:
    720×700×910 mm
  • Pk:
    1

Specifications

About this item

Famed durability, with wheels. Reduce injury risk and drive waste efficiency in the toughest environments.

  • Ergonomic handle is designed to require less force when moving loads up to 113 kg, with DuraTread never-flat wheels
  • Handle design enables users to maintain proper back posture by leveraging shoulder and torso muscles rather than relying on arm muscles alone
  • Integrated tilt and kickplate provides maximum tilting when transporting materials
  • Venting channels allow for air flow around and below the bag, making for low force liner removal that is reduced by up to 50%
  • Liner cinches prevent liners from falling into the bin, eliminating any need to tie knots
  • Comes with a 5-year warranty against normal wear and tear

Designed to ensure the safety of workers and manufactured from high-quality polyethylene that offers the same durability as traditional BRUTE® containers, the wheeled BRUTE® container is the mobile, high-capacity solution to transporting materials, disposing of waste, and promoting recycling. The container is useful in a variety of environments, such as construction sites, warehouses, waste or recycling centres, and more. Featuring duratread never flat wheels that make it easier to transport loads across rough terrain. Additionally, the ergonomic handle has been specifically designed to reduce the force required to move heavy materials.