Order Entry
Switzerland
ContactUsLinkComponent
 
Sealwise WCB Seating Benches
  TEKMCRSES2SSB18X35
 :  TEKNOMEK
Sealwise WCB Seating Benches
  TEKMCRSES2SSB18X35
 :  TEKNOMEK

 

  • Description:
    Sealwise WCB seating benches, two shelves, 1800×350 mm
  • Pk:
    1

 

 

Sealwise WCB provides an ideal solution for laboratories and lab environments with its lifetime Anti-bacterial, with Sealwise Protect (Silver Ion), coating built into each sheet of WCB, giving protection from deadly bacteria, such as E-coli, MRSA, Listeria and Salmonella.

  • Made from Sealwise ground breaking 100% waterproof WCB
  • Seamless joints with Sealwise patented chemical welding technology
  • Easy clean anti-bacterial surfaces
  • Available in Teknomek blue trim as standard
  • Available in 1000, 1200, 1500, 1800, 2000 and 2400 mm wide versions
  • Also available in one shelf, two shelf and S-Clad two shelf versions

As well as its anti-bacterial credentials, Sealwise WCB is designed to be 100% waterproof, not just water resistant, ensuring no damage to the material by water ingress, spillages, mould or bacterial growth, and no expansion of the material. This, combined with its overall durability, lightweight flexibility and high chemical resistance, makes it ideal for environments where contamination control and maintaining a hygienic culture is critical.

It allows seamless furniture construction with its patented W14 joining system, which chemically welds WCB boards together to provide a homogenous, long lasting and sturdy seal, meaning limited fixings and no dirt traps, ensuring an easy clean product which will minimise clean down times. This also adds to the flexibility of the Sealwise range, with hundreds of potential hygienic furniture applications across the critical environment sectors.

Uses a 100% recycled material to create the core, with 100% virgin material on the outer surfaces to create a sustainable product that not only uses recycled material, but is itself recyclable.
Teknomek Sealwise WCB products come with a Teknomek blue edging as standard, but can also be customised to any colour - including black. For even more customisable options, the Sealwise WCB allows full colour printing with any messaging you may require - ideal for First Aid cupboards, locker door identification and much more.

Other colours are available, including black for matching with existing Trespa® units.