Order Entry
Switzerland
ContactUsLinkComponent
Air Jet Sieve Machine eControl Lite, e200 LS
Air Jet Sieve Machine eControl Lite, e200 LS
Catalog # HAVE210036011
Supplier:  VWR Collection
Air Jet Sieve Machine eControl Lite, e200 LS
Catalog # HAVE210036011
Supplier:  VWR Collection

Specifications

  • Description:
    Air jet sieve machine, e200 LS
  • Model:
    e200 LS
  • Pk:
    1
  • Application:
    Dry sieving

Specifications

About this item

High reproducibility and comparability.

  • Functional amplification through software upgrades
  • Automated and innovative user guidance

Voltage: 90 to 264 V, 50/60 Hz
Sieve diameter: 50 to 203 mm
Sample weight: up to 30 g

Delivery: Includes sieve adapter, slottet nozzle, acrylic glass lid, suction silencer, hammer and brush, connection piece, power connection cable and operating manual.