Order Entry
Switzerland
ContactUsLinkComponent
DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline - Cable
DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline - Cable
Catalog # MMMA3504426
Supplier:  3M
DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline - Cable
Catalog # MMMA3504426
Supplier:  3M

Specifications

  • Description:
    Self-retracting lifeline - cable
  • Length:
    9 m
  • Seq:
    01
  • Connector type:
    Swiveling snap hook
  • Cable type:
    Polyurethane, thermoplastic
  • Pk:
    1

Specifications

About this item

Anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done.

  • Anchor swivel
  • Reserve lifeline
  • Lightweight and durable thermoplastic housing
  • Stainless steel components

Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 2268 kg (22kN) or of meeting OSHA’s criteria of a 2-to-1 safety factor.

Lifeline hook material: Zinc plated steel
Lifeline material: Stainless steel cable
Mounting type: Overhead anchor point
Weight: 5,44 kg

Recommended industry: Construction, general industrial, mining, oil and gas, transportation.