Order Entry
Switzerland
ContactUsLinkComponent
DBI-SALA® Safe Bucket
DBI-SALA® Safe Bucket
Catalog # MMMA1500134
Supplier:  3M
DBI-SALA® Safe Bucket
Catalog # MMMA1500134
Supplier:  3M

Specifications

  • Colour:
    Black/yellow
  • Description:
    Safe bucket
  • Height:
    147,32 mm
  • Pk:
    1

Specifications

About this item

3M™ DBI SALA® Safe Bucket is designed to be the perfect companion for workers at height carrying heavy loads. It is manufactured with either a hook and loop or drawstring closure system which helps prevent accidental drops. Colorful indicator tabs provide quick visual cues to indicate whether the bucket is in lockdown mode or easy-access mode.

  • Compatible with 3M™ DBI-SALA® and Protecta® Fall Protection systems and components
  • Enable workers to secure tools and accessories while working at height
  • Multiple materials, closure systems, and attachment point options designed for a variety of applications

Built-in connection points, the Safe Bucket was engineered for use with tools at height, and includes six connection points for tethering. Available in both heavy-duty canvas and vinyl variants that are load rated for 45,4 and 91 kg respectively.

Weight: 1,83 kg
Weight capacity: 45,4 kg
Overall length: 448,31 mm

Recommended industry: Construction, general industrial, mining, oil and gas, transportation.