uvex unilite thermo FC Cold Resistant Gloves
: UVEX
These gloves are versatile product for use in cold environments as well as for protection against contact heat up to 250 °C.
- Extremely high level of flexibility and sensitivity due to the elastic coating
- Waterproof for handling wet workpieces in cold environments
- Winter glove with two-layer design
- Fully coated with grip coating on the palm area
- Light cut protection for increased mechanical risk
The flexible natural latex coating allows objects to be grasped easily without additional effort. The black grip coating ensures a secure grip.
Application areas: Concrete and construction work, (Refrigerated) warehouses, Forklift operation, Scaffolding.
: Certified according to EN ISO 21420:2020/EN 388:2016 + A1:2018/EN 407:2020/EN 511:2006.
- Catalog No:
- UVEX6084209
- UVEX6084210
- UVEX6084207
- Model:
- FC
- FC
- FC
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Liner material:
- Natural latex
- Natural latex
- Natural latex
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN ISO 21420:2020, EN 388:2016 + A1:2018, EN 407:2020, EN 511:2006
- EN ISO 21420:2020, EN 388:2016 + A1:2018, EN 407:2020, EN 511:2006
- EN ISO 21420:2020, EN 388:2016 + A1:2018, EN 407:2020, EN 511:2006
Frequently Bought Together