Order Entry
Switzerland
ContactUsLinkComponent
undefined | Adhesives
Catalog # DOWC25100525
Supplier:  DOW CORNING
Catalog # DOWC25100525
Supplier:  DOW CORNING

Specifications

  • Packed:
    Tube
  • Colour:
    White
  • Description:
    Silicone heat sink compound
  • Component materials:
    Silicone
  • Resistance:
    0...200 °C (temperature resistance)
  • Pk:
    100 g

Specifications

About this item

A grease-like silicone material, thickened with heat conductive metal oxides.

  • High thermal conductivity with low bleed
  • No drying, hardening or melting
  • Stable at high temperatures
  • Suitable for the base and mounting studs of transistors, diodes and effective many heat sink devices

Conductivity: 0,67W/m.k

Cure time: 24 h