Industrial Vacuum Cleaners, CS-ARU-15 STD
Supplier: TIGER-VAC
Certificates
About this item
Designed for the recovery of acids and corrosive liquids.
- Pneumatic (air-operated)
- For liquid recovery
- Tilt cart (TC) type
Available with a variety of activated carbon, including KINA 3® activated carbon for the adsorption of chloride and acid vapors (HF, HCL, etc). Other types of activated carbon are available.
Acid-resistant polyethylene, nylon and PVC. Available with a 4-wheel dolly, tilting cart, or hydro-cart. 4-wheel dolly, and tilting cart available in stainless steel.
Air line size of 12,7 mm, Input air volume of 21,2 L/s and air pressure of 5,5 bar.
Suction inlet of 38 mm.
Liquid recovery capacity of 47,3 L
Certifications: Meets EU Safety, Health and Environmental protection requirements.
Ordering information: Carbon cartridges must be ordered separately - not included.
Delivery: Includes a complete tool kit.
Specifications
- Catalog No:
- TIGV111435
- TIGV111433
- Modell:
- CS-ARU-15 STD (HY-C)
- CS-ARU-15 (TC)
- Luftstrom:
- 187 m³/h
- 187 m³/h
- Vakuumdruck:
- 4320 mm H2O
- 4320 mm H2O
- Pferdestärke:
- 15 hp
- 15 hp
- Elektrischer Anschluss:
- Single
- Single
- B×T×H:
- 530×1320×1400 mm
- —
- Gewicht:
- 104 kg
- —
Specifications
Frequently Bought Together