Order Entry
Switzerland
ContactUsLinkComponent
VWR® Traceable® Thermohygrometer with Clock
VWR® Traceable® Thermohygrometer with Clock
Catalog # 620-2841
Supplier:  VWR Collection
undefined
VWR® Traceable® Thermohygrometer with Clock
Catalog # 620-2841
Supplier:  VWR Collection

Specifications

  • Temperature range:
    0...50 °C
  • Description:
    VWR® Traceable® thermohygrometer with clock
  • Humidity range:
    20 - 90% RH
  • Humidity resolution:
    1% RH
  • Humidity accuracy:
    ±5% RH mid-range; ±8% RH otherwise
  • Display:
    High-contrast text
  • W×D×H:
    57,15×12,7×107,95 mm
  • Pk:
    1

Specifications

About this item

Monitor temperature, humidity, and time simultaneously, at a glance.

  • All three parameters are displayed on screen, all the time, so you can log conditions without putting down your clipboard
  • Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
  • Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
  • Features min/max memory, which is easily cleared at the beginning of each process
  • Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Goes anywhere, whether magnetically mounted or set on the benchtop with built-in kickstand

Clock displays AM/PM or 24 hours military time to the exact minute with ±0,01% accuracy. Noting changes is easy with triple display. Internal sensors make it ideal for use in hoods, storerooms, cleanrooms, incubators, drying chambers, and environmental cabinets.

Temperature range is 0,0 to 50,0 °C (32,0 to 122,0 °F); resolution is 0,1° and accuracy is ±1 °C. Relative humidity range is 20 to 90%; resolution is 1% RH and accuracy is ±5% RH mid-range, otherwise 8%. At the touch of a button, memory recalls highest and lowest temperature and humidity readings. Permits monitoring conditions overnight, on weekends, or any time period.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Certifications: NIST Traceable.
Delivery: Includes hygrometer, hook and loop tape, AAA batteries, recalibration reminder magnet, quick start guide, and Traceable® certificate.