Order Entry
Switzerland
ContactUsLinkComponent
APC 2 BOLT Multirisk Trousers
APC 2 BOLT Multirisk Trousers
Supplier:  ALSICO
Certificates
undefined
APC 2 BOLT Multirisk Trousers
Supplier:  ALSICO

Specifications

  • Catalog No:
  • ALSW1030927-BE48
  • ALSW1030927-BE50
  • ALSW1030927-BE52
  • ALSW1030927-BE54
  • ALSW1030927-BE62
  • ALSW1030927-BE42
  • ALSW1030927-BE64
  • ALSW1030927-BE44
  • ALSW1030927-BE46
  • ALSW1030927-BE56
  • ALSW1030927-BE58
  • ALSW1030927-BE38
  • ALSW1030927-BE60
  • ALSW1030927-BE40
  • Garment application:
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
  • Risk area:
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Gender:
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • For men
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Weight:
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²
  • 480 g/m²

Specifications

Related Information

Frequently Bought Together