Order Entry
Switzerland
ContactUsLinkComponent
Chemistry Vacuum System, MV 10C NT +EK
Chemistry Vacuum System, MV 10C NT +EK
Katalognr. 188-0006
Supplier:  VACUUBRAND
undefined
Chemistry Vacuum System, MV 10C NT +EK
Katalognr. 188-0006
Supplier:  VACUUBRAND

Specifications

  • Model:
    MV 10C NT +EK with CEE plug
  • Protection class:
    IP 40
  • Ultimate vacuum:
    0,9 mbar
  • Connection on pressure side (EX):
    Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
    Small flange KF DN 25
  • Electrical supply:
    200 - 230 V
  • Max. pump capacity:
    9,5 (50 Hz in m³/h, speed)
  • Weight:
    28,3 kg
  • W×D×H:
    387×528×395 mm
  • Pk:
    1

Specifications

About this item

Chemistry diaphragm pumps from VACUUBRAND for aggressive gases and vapors are available in the basic version, with two-point or VARIO® control. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust.

  • Outstanding chemical resistance and superior vapor tolerance
  • Reduced process time due to very high flow rates even close to ultimate vacuum
  • Very low vibration and quiet
  • Excellent ultimate vacuum even with gas ballast
  • Excellent environmental friendliness due to efficient solvent recovery

Four-stage chemistry-design diaphragm pumps are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors and meet highest requirements. The four-stage design of the eight-cylinder pump MV 10C NT provides the advantageous combination of high pumping speed and very low ultimate vacuum of 0,9 mbar in a very compact design. All internal parts in contact with pumped media are made of chemically resistant fluoroplastics. Well-proven PTFE sandwich diaphragms increase reliability and extend operating life. Upgraded with an exhaust waste vapor condenser (EK) the MV 10C NT +EK provides an excellent, environmentally friendly system with efficient solvent recovery.

A separator for the inlet (AK) made of glass (with protective coating) against particles and liquid droplets is available as an optional accessory. The high pumping speed and excellent ultimate vacuum of the MV 10C NT reduce the process time significantly. The pump meets the high vacuum requirements, e.g., of parallel processes in vacuum networks. Further typical applications are vacuum ovens, large rotary evaporators, pilot plants and mini-plants as well as kilo laboratories. For rough operating conditions we recommend an inlet separator (AK) to protect the pump from particles and liquid droplets. The exhaust waste vapor condenser on the MV 10C NT +EK (also available as accessory) enables near-100-percent solvent recovery, efficient recycling and active protection of the environment.

Delivery: Pumping unit completely mounted, ready for use, with manual.