ISAspher HPLC Columns, SCX
Supplier: ISERA
Certificates
About this item
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
Certifications: Individual test certificate is enclosed with each column.
Delivery: Columns are delivered in solvent which is suitable for ion exchange chromatography.
Specifications
- Catalog No:
- ISERA111-P23T00
- ISERA111-P23U00
- ISERA111-P23R00
- ISERA111-P23S00
- ISERA111-P23P00
- ISERA111-P23Q00
- ISERA111-P23M00
- ISERA111-P23N00
- ISERA111-P25Z00
- ISERA111-P25X00
- ISERA111-P25Y00
- ISERA111-P25V00
- ISERA111-P23L00
- ISERA111-P25W00
- ISERA111-P25T00
- ISERA111-P23J00
- ISERA111-P25U00
- ISERA111-P23K00
- ISERA111-P23G00
- ISERA111-P23H00
- ISERA111-P23E00
- ISERA111-P23F00
- ISERA111-P23C00
- ISERA111-P23D00
- ISERA111-P23B00
- ISERA111-P25S00
- ISERA111-P25Q00
- ISERA111-P25R00
- ISERA111-P25N00
- ISERA111-P25P00
- ISERA111-P25L00
- ISERA111-P25M00
- ISERA111-P25J00
- ISERA111-P23A00
- ISERA111-P25K00
- ISERA111-P23AA0
- ISERA111-P25H00
- ISERA111-P25F00
- ISERA111-P25G00
- ISERA111-P25D00
- ISERA111-P25E00
- ISERA111-P25B00
- ISERA111-P25C00
- ISERA111-P23Z00
- ISERA111-P25A00
- ISERA111-P23X00
- ISERA111-P23Y00
- ISERA111-P23V00
- ISERA111-P23W00
- Phase name:
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- 2 - 7,5
- USP code:
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- L9
- Storage:
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- Shipping conditions:
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
Specifications
Frequently Bought Together