ISAspher HPLC Columns, Cyano
Supplier: ISERA
Certificates
About this item
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
Certifications: Individual test certificate is enclosed with each column.
Delivery: Columns are delivered in solvent which is suitable for normal phase chromatography.
Specifications
- Catalog No:
- ISERA111-225P00
- ISERA111-225N00
- ISERA111-225R00
- ISERA111-225Q00
- ISERA111-225M00
- ISERA111-225L00
- ISERA111-229Z00
- ISERA111-229Y00
- ISERA111-229V00
- ISERA111-225K00
- ISERA111-229U00
- ISERA111-229X00
- ISERA111-229W00
- ISERA111-225G00
- ISERA111-225F00
- ISERA111-229T00
- ISERA111-225J00
- ISERA111-225H00
- ISERA111-229S00
- ISERA111-225C00
- ISERA111-225B00
- ISERA111-225E00
- ISERA111-225D00
- ISERA111-225A00
- ISERA111-229R00
- ISERA111-229N00
- ISERA111-229M00
- ISERA111-229Q00
- ISERA111-229P00
- ISERA111-223Z00
- ISERA111-229J00
- ISERA111-229H00
- ISERA111-223Y00
- ISERA111-229L00
- ISERA111-229K00
- ISERA111-223V00
- ISERA111-223U00
- ISERA111-223X00
- ISERA111-229G00
- ISERA111-223W00
- ISERA111-223R00
- ISERA111-223Q00
- ISERA111-223T00
- ISERA111-223S00
- ISERA111-223N00
- ISERA111-223M00
- ISERA111-223P00
- ISERA111-229E00
- ISERA111-223J00
- ISERA111-223H00
- ISERA111-229D00
- ISERA111-223L00
- ISERA111-223K00
- ISERA111-229F00
- ISERA111-223E00
- ISERA111-229A00
- ISERA111-225Z00
- ISERA111-223G00
- ISERA111-229C00
- ISERA111-223F00
- ISERA111-229B00
- ISERA111-225W00
- ISERA111-225Y00
- ISERA111-225X00
- ISERA111-223B00
- ISERA111-223A00
- ISERA111-223D00
- ISERA111-223C00
- ISERA111-225T00
- ISERA111-225S00
- ISERA111-225V00
- ISERA111-225U00
- Phase name:
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- Carbon load:
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- Surface area:
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- USP code:
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- Storage:
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- Shipping conditions:
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
Specifications
Frequently Bought Together