Microcentrifuge Tubes, 1,5 ml
525-1618
- Mit Deckel:Ja
- Verpackt:1×5000 items
- Steril:-
- Farbe:Klar
- Bezeichnung:Micro centrifuge tube with 1,5 ml volume
- Seq:03
- Environmentally Preferable:Produkttransparenz und -information,Nachhaltige Materialien
- Umweltzertifizierung:This environmental impact of this product was evaulated by a third party, panel reviewed LCA to determine recycled content, carbon dioxide emission eq. reduction, water conservation, and crude oil conservation.
- Verschlusstyp:Snap cap
- Graduierungen:Yes
- VE:5.000
- RZB max.:54234×g
Polycarbin’s centrifuge tubes are made using 20% circular economy, post-consumer recycled content, combining high performance with a significantly reduced carbon footprint.
- Made with 20% recycled content by weight
- DNase, RNase and pyrogen free
- Sterilised by electron beam
- Non Sterile items are fully autoclavable
- Temperature range –196 to +100 °C
- Easy to recycle packaging (cardboard rack)
Polycarbin's low-carbon lab products are made for the sustainability-minded scientist. These centrifuge tubes deliver the quality and performance you expect, while allowing your lab to reduce its dependence on 100% fossil fuel based plastics. By using low-carbon lab products, you support a less-wasteful, low-carbon supply chain.
: Certified DNase, RNase and Pyrogen free. Manufactured in an ISO 9001 compliant facility.
: Microcentrifuge tubes are sold by the case. Each case contains 10 bags of 500 tubes (5000 tubes total).