Order Entry
Switzerland
ContactUsLinkComponent
Paper Labels for M610, M611, BMP61, M710 and BMP71
Paper Labels for M610, M611, BMP61, M710 and BMP71
Catalog # BRDY174456
Supplier:  Brady
undefined
Paper Labels for M610, M611, BMP61, M710 and BMP71
Catalog # BRDY174456
Supplier:  Brady

Specifications

  • Colour:
    White
  • Dimensions:
    50,80W×25,40H mm
  • Material:
    Paper
  • Model:
    BM-20-424
  • Packed:
    1000/box
  • Pk:
    1 Roll

Specifications

About this item

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

  • White matte paper label stock with a permanent rubber adhesive
  • Low cost is ideal for all general-purpose labelling projects
  • Service temperature of −40 to 50 °C (−40 to 122 °F)

Ideal for barcode labelling, electrical labelling, general identification, and laboratory labelling applications.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M61-R4310for the M610/BMP61/BradyPrinter M611/M611 label printers or M7-R4300 for the M710/BMP71 label printers.