Rotary Vane Pumps, RZ 9
Catalog # VACU20798141
Supplier: VACUUBRAND
Specifications
- Protection class:IP 40
- Description:Rotary vane pump RZ 9, CH/CN plug
- Seq:02
- Electrical:230 V, 50/60 Hz
- Discharge side port (EX):Kleinflansch KF DN 25
- Intake side port (IN):Kleinflansch KF DN 25
- Max. pump capacity:8,9 m³/h (speed, 50 Hz)
- Ultimate vacuum:2×10⁻³ mbar
- Weight:24,8 kg
- W×D×H:156×503×240 mm
- Pk:1
Specifications
About this item
Rotary vane pumps from VACUUBRAND offer great performance in a compact design. Even with the gas ballast open, they enable a very good ultimate vacuum. You also benefit from extended oil change and maintenance intervals thanks to optimized lubrication circuit and large usable oil volume.
- Very high flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast
- Very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off
- External anti-suckback valve not needed
- Large oil volume: long intervals between oil changes
- Ease of maintenance due to telescopic design
The RZ 9 is a two-stage powerful rotary vane pump for fast evacuation of vessels and at higher gas flow rates. Typical applications are lyophilization, fine vacuum distillation and drying chambers. The two-stage rotary vane pump RZ 9 is also available in various packages with matching accessories such as exhaust filter FO and valve VS 25. Rotary vane pumps are used for a process vacuum of a few mbar to 10⁻³ mbar. 40 mbar water vapor tolerance.
Delivery: Pump oil filled and completely mounted, ready for use, with manual.