Locator™ Plus Rack and Box Systems
HERACY50985-70
- Capacity:184 L
- Temperature range:Below −180 °C
- Description:Locator™ plus rack and box system, manual fill LN₂ dewar
- Environmentally Preferable:
- Model:Locator 6 Plus
- Environmental certification:CE, CSA
- Ø×H:660×953 mm
- Static holding time (days):185 Days
- Ø neck:215 mm
- Pk:1
Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes the NEW Thermo Scientific™ Cryofuge™ 8 and 16 blood banking centrifuges the choice for simplified blood processing productivity.
- Auto-Door™ function: Open and close the centrifuge door automatically using the simple push-button operation
- Auto-Lid™ function: Instant rotor opening and closing with lid storage
- Centri-Touch™ interface: Bright, highly visible and glove-friendly display simplifies run set-up with Thermo Scientific™ Centri-Cross™ function to convert your existing protocols
- Accumulated Centrifugal Effect (ACE™) function: Automatically adjust run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelet
- Eco-Spin™ technology: Take advantage of energy savings of up to 64 percent using windshielded rotors
- Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance